Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 110-724-014 60-65% Double Header Multi-Cell Extended Surface 16"W x 25"H x 6"D - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Koch™ Filter 110-724-014 60-65% Double Header Multi-Cell Extended Surface 16"W x 25"H x 6"D - Pkg Qty 2

Item #: WBB722718

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$73.95 each

Sold in packages of 2

Price: $147.90
Product Information
Customer Review
Product Q&A
Koch™ Filter 110-724-014 60-65% Double Header Multi-Cell Extended Surface 16"W x 25"H x 6"D

Features

  • Available in Three efficiency ranges
  • Multiple frame and header options
  • Designed for Variable Air Volume systems
  • Available in Particle Board and Galvanized Steel
  • Corrugated Aluminum Seperators
  • Glass Fiber media
  • Media-to-Frame Sealant

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES6
    • MANUFACTURER'S PART NUMBER110-724-014
    • WIDTH INCHES15-3/8
    • DEPTH INCHES5-7/8
    • HEIGHT INCHES24-3/8
    • COLOR FINISHWhite
    • MERV11
    • MEDIA TYPEGlass
    • TYPEMulti-Cell
    • HEADERDouble
    • SEALEANTMedia-To-Frame
    • SEPARATORSCorrugated Aluminum
    • SIDESGalvanized Cell
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!