Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 120-732-002 60-65% No Hdr Micromax Ext Surface Galv. Mtl. Frame 20"W x 25"H x 4"D - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Koch™ Filter 120-732-002 60-65% No Hdr Micromax Ext Surface Galv. Mtl. Frame 20"W x 25"H x 4"D - Pkg Qty 3

Item #: WBB722753

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$75.95 each

Sold in packages of 3

Price: $227.85
Product Information
Customer Review
Product Q&A
Koch™ Filter 120-732-002 60-65% No Header Micromax Ext. Surface, Galv. Mtl. Frame 20"W x 25"H x 4"D

The Koch MicroMAX is an extended surface minipleat filter designed for use in a wide variety of air filtration systems. The MicroMAX offers a unique combination of high efficiency and low pressure drop making it the ideal filter for use in any standard HVAC system.

The added advantages of its compact 4" depth and lightweight-yet-rigid construction also give the MicroMAX unsurpassed capability to perform in more specialized and difficult applications.

Features

  • Minipleat Design
  • Beverage Board or Metal Frame availability (Metal frames also available with a single header)
  • Available in 3 efficiencies : 90-95%, 80-85%, 60-65%
  • Compact 4" depth
  • Lightweight construction

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBER120-732-002
    • WIDTH INCHES19-1/2
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES24-1/2
    • COLOR FINISHWhite
    • MERV11
    • DESIGNMinipleat
    • TYPEMicroMax
    • ADHESIVESpecially Formulated Beads
    • CROSS SUPPORTSDie Cut Supports Are Bonded To Media
    • FRAMEGalvanized
    • HEADERNo
    • SEALEANTMedia Pack Sealed Within Frame
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!