Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 110-704-011 60-65% No Hdr Multi-Cell Ext. Surface Pb Cell Sides 24"W x 24"H x 6"D - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Koch™ Filter 110-704-011 60-65% No Hdr Multi-Cell Ext. Surface Pb Cell Sides 24"W x 24"H x 6"D - Pkg Qty 2

Item #: WBB722807

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$71.95 each

Sold in packages of 2

Price: $143.90
Product Information
Customer Review
Product Q&A
Koch™ Filter 110-704-011 60-65% No Header Multi-Cell Ext. Surface, Particle Board Cell Sides 24"W x 24"H x 6"D

The Koch Multi-Cell is a high efficiency, extended surface air filter designed for use in HVAC applications of all types. Rigid construction makes the Multi-Cell a superior filter in variable-airvolume (VAV) systems, or in any application where extreme conditions require additional filter strength and reliability.

Features

  • Available in Three efficiency ranges
  • Designed for Variable Air Volume systems
  • Particle Board Frame
  • Corrugated Aluminum Seperators
  • Glass Fiber media
  • Media-to-Frame Sealant

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES6
    • MANUFACTURER'S PART NUMBER110-704-011
    • WIDTH INCHES23-3/8
    • DEPTH INCHES5-7/8
    • HEIGHT INCHES23-3/8
    • COLOR FINISHWhite
    • MERV11
    • MEDIA TYPEGlass
    • TYPEMulti-Cell
    • HEADERNo
    • SEALEANTMedia-To-Frame
    • SEPARATORSCorrugated Aluminum
    • SIDESParticle Board Cell
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!