Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 102-718-002 Multi-Pleat Ab Replacement For Trion Airbear Merv 8 16"W x 25"H x 3"D - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Koch™ Filter 102-718-002 Multi-Pleat Ab Replacement For Trion Airbear Merv 8 16"W x 25"H x 3"D - Pkg Qty 6

Item #: WBB722983

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$15.25 each

Sold in packages of 6

Price: $91.50
Product Information
Customer Review
Product Q&A
Koch™ Filter 102-718-002 Multi-Pleat Ab Replacement For Trion Airbear Merv 8 16"W x 25"H x 3"D

Features

  • Use for Residential and Commercial air filtration systems
  • Offered in MERV 8 and 11
  • Replacements for Trion Airbear, Honeywell F-Series, and Aprilaire Space Guard media
  • Sturdy in high humidity
  • Provides maximum dust holding capacity
  • Gasketing prevents dust from bypassing the filter

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES3
    • MANUFACTURER'S PART NUMBER102-718-002
    • WIDTH INCHES15-3/4
    • DEPTH INCHES15-3/4
    • HEIGHT INCHES15-3/4
    • COLOR FINISHWhite
    • MERV8
    • TYPEAirbear Replacement
    • FRAMEMoisture Resistant
    • SUPPORT FINGERSBuilt In
    • WIRERust Resistant Galvanized Downstream
    • PACKAGE QUANTITY6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Filters great, shipping needs work

Your review: Knocked a couple stars down for bad packing. The filters were placed in a cardboard box on their own, which caused three of them to get bent. Air filters a fragile, and at almost $25 bucks a pop they're expensive. Plus once bent, it's hard to slide them into place.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!