Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 118-700-007 Permanent Metal Washable Steel Wire Mtl Cloth Media 16"W x 25"H x 2"D - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Koch™ Filter 118-700-007 Permanent Metal Washable Steel Wire Mtl Cloth Media 16"W x 25"H x 2"D - Pkg Qty 6

Item #: WBB722974

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.50 each

Sold in packages of 6

Price: $147.00
Product Information
Customer Review
Product Q&A
Koch™ Filter 118-700-007 Permanent Metal Washable Steel Wire Metal Cloth Media 16"W x 25"H x 2"D

Features

  • For air grease applications
  • Available in all-steel or all-aluminum construction
  • Completely washable (wash away dirt with hose or soapy water)
  • Filters are furnished without handles (bail and ring types available)
  • Available in Special Sizes upon request

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBER118-700-007
    • WIDTH INCHES15-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES19-1/2
    • COLOR FINISHSilver
    • MERV7
    • MEDIA TYPECrimped Wire And Expanded Metal Cloth, Enclosed With A Durable Metal Frame
    • TYPEMS Steel Filter
    • FRAMESteel
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!