|
Browse Air Filters (6,114 Items) |
|
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Synthetic Rigid Box Filter The Aero-cell S is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Each Purolator Aero-cell S filter utilizes a dual stage media. The first stage is a prefilter which consists of coarse synthetic fibers designed to arrest larger particulate in the airstream and enhance dirt loading ability. The second stage is a layer of micro-fine poly-propylene backing which captures the remaining smaller particles. The media is continuously bonded to expanded, corrosion-resistant, electro-galvanized steel which allows a 95% open face area. The Aero-cell S is capable of withstanding 7" w.g. in Variable Air Volume (VAV) applications, the Aero-cell maintains consistent filtering performance throughout a full range of velocities. The filter media shall have an average efficiency of 60% when tested in accordance with ASHRAE Test Standard 52.1. This filter has a 3/4" header. |
| Product Specifications |
| HEIGHT INCHES |
23-3/8 |
| WIDTH INCHES |
11-3/8 |
| DEPTH INCHES |
5-7/8 |
| TYPE |
Headered |
| COLOR FINISH |
Orange |
| CFM CAPACITY 500 FPM |
500 |
| CFM CAPACITY HIGH |
500 |
| AVERAGE ARRESTANCE PERCENT |
97 |
| CFM CAPACITY MEDIUM |
250 |
| AVERAGE EFFICIENCY PERCENT |
60-65 |
| RESIST IN. W.G. 500 FPM |
0.15 |
| RESIST IN. W.G. HIGH |
0.15 |
| RESIST IN. W.G. MEDIUM |
0.07 |
| MERV |
11 |
| MEDIA AREA SQ. FT. |
13 |
| MANUFACTURERS PART NUMBER |
HAC60S-2406 |
| BRAND |
Purolator |
| NOMINAL DEPTH |
6 |
| NOMINAL HEIGHT |
24 |
| NOMINAL WIDTH |
12 |
| PACKAGE QUANTITY |
4 |
| STYLE |
65% Series |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|