Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5360793480 85 Series Headered MERV 13 Synthetic Aero Cell 20"W x 24"H x 12"D
See all 102 items in product family

Purolator® 5360793480 85 Series Headered MERV 13 Synthetic Aero Cell 20"W x 24"H x 12"D

Item #: WBB227880

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95
Product Information
Customer Review
Product Q&A
Purolator® 5360793480 85 Series Headered MERV 13 Synthetic Aero Cell 20"W x 24"H x 12"D

Purolator Aero-Cell S rigid box filter is engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Its box filter construction eliminates the need for retainers and special external wire media support. A high surface area to depth ration provides the maximum amount of effective filter media in areas of minimum in line duct space. 20" x 24" x 12" nominal dimensions. 19-3/8" x 23-3/8" x 11-1/2" actual dimensions. MERV 13.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBERHAC85S-0412
    • WIDTH INCHES19-3/8
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES23-3/8
    • CFM CAPACITY 500 FPM1700
    • RESIST IN. W.G. 500 FPM0.59
    • MERV13
    • TYPEHeadered
    • STYLE85 Percent Series
    • PACKAGE QUANTITY1
    • UNITS PER PACK1
    • NOMINAL DEPTH INCHES RANGE7-12"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL HEIGHT INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:44