Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,168 Items)
Sub Category
Purolator (5,066)
Remove
MERV 8 AirBear Replacement Filter - 25"L x 20"W x 5" Thick
Remove

      Items
MERV 8 AirBear Replacement Filter - 25"L x 20"W x 5" Thick MERV 8 AirBear Replacement Filter - 25"L x 20"W x 5" Thick


MERV 8 AirBear Replacement Filter - 25"L x 20"W x 5" Thick
Email This Page Printer Friendly Version
MERV 8 AirBear Replacement Filter - 25"L x 20"W x 5" Thick
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB219118
Price: $19.50 ea.
(Sold in pkg of 3, $58.50)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

MERV 8 AirBear Replacement Filter - 25"L x 20"W x 5" Thick

Made of heavy duty materials for long lasting durability. Equal to or better than original equipment performance. Delivers up to 98% efficiency on 5 micron and larger particles. Reduces dust accumulation on household furniture. Unique face board design lowers initial static pressure. Direct replacement for AirBear filter. Package quantity is 3.

Product Specifications
BRAND Purolator
LENGTH INCHES 25
WIDTH INCHES 20
DEPTH INCHES 4-3/8
HEIGHT INCHES 24-7/8
THICKNESS INCHES 5
NOMINAL WIDTH INCHES 20
NOMINAL DEPTH INCHES 5
NOMINAL HEIGHT INCHES 25
AVERAGE ARRESTANCE PERCENT 98%
MERV 8
PACKAGE QUANTITY 3
MANUFACTURERS PART NUMBER P5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
More Info
Add to Cart
Sl2vs95 24 X 24 X 12 Plastic

Sl2vs95 24 X 24 X 12 Plastic

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)