Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 810101 Permalast Pad 16"W x 20"H x 1"D - Pkg Qty 24
See all 23 items in product family

Purolator® 810101 Permalast Pad 16"W x 20"H x 1"D - Pkg Qty 24

Item #: WBB219069

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.19 each

Sold in packages of 24

Price: $76.56
Product Information
Customer Review
Product Q&A
Purolator® 810101 Permalast Pad 16"W x 20"H x 1"D

This 16"W x 20"H filter is made using extra heavy weight polyester fibers bonded into a tough, durable air filter media. Fibers are formed into a high loft, interlocking mat. Inherent rigidity eliminates need for external support, yet flexible enough for easy installation in tight spaces. Can be easily vacuumed or rinsed off with water and re-installed for low maintenance and cost effectiveness. UL listed.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES1
    • LENGTH INCHES20
    • MANUFACTURER'S PART NUMBERPERMALAST PAD P101 16X20X1
    • THICKNESS INCHES1
    • WIDTH INCHES16
    • DEPTH INCHES1
    • HEIGHT INCHES20
    • WEIGHT LBS14.28
    • AVERAGE ARRESTANCE PERCENT55 - 60 Percent
    • AVERAGE EFFICIENCY PERCENTLess Than 20 Percent
    • MERV3
    • PACKAGE QUANTITY24
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!