Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5211802970 Permanent Metal Filter 24"W x 24"H x 2"D - Pkg Qty 12
See all 64 items in product family

Purolator® 5211802970 Permanent Metal Filter 24"W x 24"H x 2"D - Pkg Qty 12

Item #: WBB219263

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$37.95 each

Sold in packages of 12

Price: $455.40
Product Information
Customer Review
Product Q&A
Purolator® 5211802970 Permanent Metal Filter 24"W x 24"H x 2"D

The media consists of multiple layers of pleated and flat aluminum screen wire to provide an intricate maze of dirt catching surfaces. Multiple layers of media offer maximum filter surface area. Heavy gauge expanded metal grids on both sides protect the media and add rigidity to the filter construction.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES2
    • LENGTH INCHES24
    • MANUFACTURER'S PART NUMBERPFAM
    • THICKNESS INCHES2
    • WIDTH INCHES9-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES23-1/2
    • AVERAGE ARRESTANCE PERCENT60 - 80 Percent
    • AVERAGE EFFICIENCY PERCENTLess Than 20 Percent
    • MERV3
    • PACKAGE QUANTITY12
    • UNITS PER PACK12
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed