Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 254300088 Ring Panel Filter Series N IN SP1-LNK 21"W x 64"H x 1"D
See all 27 items in product family

Purolator® 254300088 Ring Panel Filter Series N IN SP1-LNK 21"W x 64"H x 1"D

Item #: WBB435959

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.50
Product Information
Customer Review
Product Q&A
Purolator® 254300088 Ring Panel Filter Series N IN SP1-LNK 21"W x 64"H x 1"D

This panel features a 2-ply design consisting of a multi-denier, blended fiber pad on both sides with a heavy duty, 9 guage wire ring sealed inside. A dry tack adhesive applied on the air leaving side holds dirt and prevents particles from breaking loose. No particle migration down stream.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES21
    • NOMINAL HEIGHT INCHES64
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBERIN SP1-LNK 20X64X1
    • WEIGHT LBS2.401
    • MERV6
    • PACKAGE QUANTITY1
    • NOMINAL HEIGHT INCHES RANGE60" And Up
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!