Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell FC200E1037 Charged-Media Filter 20"W x 25"H x 4"D

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Honeywell FC200E1037 Charged-Media Filter 20"W x 25"H x 4"D

Item #: WBB393945

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.90 Save up to 32%
Price: $47.95
Product Information
Product Q&A
Honeywell FC200E1037 Charged-Media Filter 20"W x 25"H x 4"D

The Honeywell FC200E1037 20x25 High Efficiency Replacement Media Filter removes over 97% of 3.0-10.0 micron particles from the air. This product must be ordered in multiples of five (5) filters.

Product Specifications

    • BRANDHoneywell
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERFC200E1037
    • RESIST IN. W.G. 500 FPM0.28
    • AVERAGE EFFICIENCY PERCENTE1=63 Percent, E2=90 Percent, E3=97 Percent
    • MERV13
    • TYPEReplacement Filter
    • DESCRIPTIONCharged-Media Filter
    • FOR USE WITHF100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
    • PACKAGE QUANTITY5

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.