Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Maintenance Furniture


(276 Items)
3 Drawer Mobile Pedestal
Remove

      Items
3 Drawer Mobile Pedestal 3 Drawer Mobile Pedestal


3 Drawer Mobile Pedestal
Industrial Work Center - Mobile 3 Drawer Pedestal Industrial Work Bench Drawers - Locking Industrial Work Bench Drawers - Locking Full Width Handles for Industrial Work Bench Drawers      
see additional photos
3 Drawer Mobile Pedestal
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB432243
Price: $279.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

PREMIUM MOBILE WORKBENCH THREE DRAWER PEDESTAL
Choose any of our all welded steel mobile workbench pedestals to create the ideal workstation for your application. This three drawer pedestal features drawer dimensions of 13"W X 17-3/4" in two heights (5-1/2" and 12"). All drawers feature full-length aluminum extrusion handle. Drawer glides smoothly on nylon rollers and includes an individual cylinder lock. Dolly base for mobility features 4" swivel casters (2-locking). Pedestal dimensions are 15 3/4"W x 20"D x 36"H. Durable gray powder coat finish.
Product Specifications
WIDTH INCHES 15-3/4
DEPTH INCHES 20
HEIGHT INCHES 36
COLOR FINISH Gray Powder Coat
ASSEMBLY Assembled
BRAND Global Equipment


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Wall Cabinet Assembled 30"W x 12"D x 30"H

Wall Cabinet Assembled 30"W x 12"D x 30"H

From $175.95
More Info
Add to Cart
72" 5 Drawer / Cabinet Maple Top Workbench

72" 5 Drawer / Cabinet Maple Top Workbench

From $677.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)