Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Pressure Brazed Plate Heat Exchanger Less Mounting Tabs, BP400-10LCA
See all 12 items in product family

High Pressure Brazed Plate Heat Exchanger Less Mounting Tabs, BP400-10LCA

Item #: WBB202414

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Customer Review
Product Q&A
High Pressure Brazed Plate Heat Exchanger Less Mounting Tabs, BP400-10LCA

Brazed Plate Heat Exchangers for industrial application are ASME certified and offer the highest level of thermal efficiency and durability in a compact low cost unit. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The units stainless steel plates are vacuuum brazed together to form a durable, integral piece that can withstand high pressure and temperature. 3/4" MNPT Connection Type. 3-1/16"W x 1-1/4"D x 8-1/4"H.

Product Specifications

    • BRANDBell & Gossett
    • WIDTH INCHES3-1/16
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES8-1/4
    • CONSTRUCTIONStainless Steel ASTM 316L
    • BRAZING MATERIALCopper
    • CONNECTION TYPE3/4" MNPT
    • DESIGN PRESSURE (PSI)435
    • DESIGN TEMPERATURE ºF-40 to 300
    • MANUFACTURER'S PART NUMBER5-698-02-010-002
    • MODELBP400-10LCA
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!