Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Pressure Brazed Plate Heat Exchanger Less Mounting Tabs, BP410-50LCA
See all 12 items in product family

High Pressure Brazed Plate Heat Exchanger Less Mounting Tabs, BP410-50LCA

Item #: WBB202426

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $828.00
Product Information
Customer Review
Product Q&A
High Pressure Brazed Plate Heat Exchanger Less Mounting Tabs, BP410-50LCA

Brazed Plate Heat Exchangers for industrial application are ASME certified and offer the highest level of thermal efficiency and durability in a compact low cost unit. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The units stainless steel plates are vacuuum brazed together to form a durable, integral piece that can withstand high pressure and temperature. 1" MNPT Connection Type. 4-3/8"W x 5-1/4"D x 12-1/4"H.

Product Specifications

    • BRANDBell & Gossett®
    • WIDTH INCHES4-3/8
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES12-1/4
    • CONSTRUCTIONStainless Steel ASTM 316L
    • BRAZING MATERIALCopper
    • CONNECTION TYPE1" MNPT
    • DESIGN PRESSURE (PSI)435
    • DESIGN TEMPERATURE ºF-40 to 300
    • MANUFACTURER'S PART NUMBER5-698-04-050-002
    • MODELBP410-50LCA
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:25