Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Cartridge Heaters

15 Results

Watts High

View All Watts High

Diameter

View All Diameter

Brand

Voltage

View All Length
15 Results
Compare
4
4
Minimum purchase quantity is 4
$41.95
Ships in 5 Business Days

Length

5 in

Voltage

240 V

Watt Density

106 W

Watts High

750 W

Compare
5
5
Minimum purchase quantity is 5
$38.95
Ships in 5 Business Days

Length

4 in

Voltage

240 V

Watt Density

136 W

Watts High

750 W

Compare
6
6
Minimum purchase quantity is 6
$29.95
Ships in 5 Business Days

Length

2-1/2 in

Voltage

120 V

Watt Density

212 W

Watts High

500 W

Compare
4
4
Minimum purchase quantity is 4
$44.95
Ships in 2 Business Days

Length

7 in

Voltage

240 V

Watt Density

78 W

Watts High

600 W

Compare
BESTSELLER
6
6
Minimum purchase quantity is 6
$30.95
Ships in 5 Business Days

Length

3 in

Voltage

120 V

Watt Density

170 W

Watts High

500 W

Compare
2
2
Minimum purchase quantity is 2
$88.95
Ships in 5 Business Days

Length

8 in

Voltage

240 V

Watt Density

57 W

Watts High

1000 W