Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Unit Electric (387)
Remove
Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS94510603FF 600V, 10000/6700 Watts, 2 Fans
Remove

      Items
Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS94510603FF 600V, 10000/6700 Watts, 2 Fans Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS94510603FF 600V, 10000/6700 Watts, 2 Fans


Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS94510603FF 600V, 10000/6700 Watts, 2 Fans
Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS94510603FF 600V, 10000/6700 Watts, 2 Fans Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS94510603FF 600V, 10000/6700 Watts, 2 Fans    
see additional photos
Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS94510603FF 600V, 10000/6700 Watts, 2 Fans
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB729743
Price: $1,805.00
Protect your purchase with a service plan
$179.99
$269.99
$215.99
$323.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS945104603FF 600V, 10000/6700 Watts, 2 Fans

Used in offices, stores, schools, churches, hospitals, dormitories, airport terminals, reception rooms, entrance lobbies, corridors, and stairways.

Features

  • Can be mounted on the ceiling, floor or wall
  • Heaters can be mounted on the surface, full recessed or semi-recessed
  • Mounted for air discharge up or down or on end the air can be discharged either left or right


Click here to view spec sheet.

Click here to view spec sheet.

Click here to view Manual.

Product Specifications
BRAND Berko®
LENGTH INCHES 45
WIDTH INCHES 9-7/8
HEIGHT INCHES 26-3/8
WEIGHT LBS 160
COLOR Neutral Grey
CONSTRUCTION Steel
BTU HIGH 34130
BTU 34130
CFM HIGH 500
VOLTAGE 600
PHASE 3
AMPS 9.6
WATTS 10000 / 6700
KILOWATTS 10/6.7
APPROVAL cULus
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER CUHS94510603FF


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Downflow Heater Unit H3H2605CA1 - 5000W 240V 3 PH

TPI Downflow Heater Unit H3H2605CA1 - 5000W 240V 3 PH

From $621.00
More Info
Add to Cart
TPI Horizontal or Vertical Discharge Fan Forced Suspended Unit Heater F1F5103N - 3300W 208V 1 PH

TPI Horizontal or Vertical Discharge Fan Forced Suspended Unit Heater F1F5103N - 3300W 208V 1 PH

From $381.95
More Info
Add to Cart
Berko® Institutional Convector Multi-Watt Unit Heater With Thermostat HUH524TA, 208/240v

Berko® Institutional Convector Multi-Watt Unit Heater With Thermostat HUH524TA, 208/240v

From $231.95
More Info
Add to Cart
TPI Fan Forced Unit Heater Multi-Watt HF5605T - 240/208V 1 PH

TPI Fan Forced Unit Heater Multi-Watt HF5605T - 240/208V 1 PH

From $424.95
More Info
Add to Cart
Berko® Unit Heater PH5HWAC, 5000/3333W 240V, 3750/2500W 208V

Berko® Unit Heater PH5HWAC, 5000/3333W 240V, 3750/2500W 208V

From $413.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)