Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Unit Electric (387)
Remove
Berko® Plenum Rated Unit Heater BPH1108324 208V, 10000 Watts, 10 KW, 29.82 Amps
Remove

      Items
Berko® Plenum Rated Unit Heater BPH1108324 208V, 10000 Watts, 10 KW, 29.82 Amps Berko® Plenum Rated Unit Heater BPH1108324 208V, 10000 Watts, 10 KW, 29.82 Amps


Berko® Plenum Rated Unit Heater BPH1108324 208V, 10000 Watts, 10 KW, 29.82 Amps
Email This Page Printer Friendly Version
Berko® Plenum Rated Unit Heater BPH1108324 208V, 10000 Watts, 10 KW, 29.82 Amps
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB729699
Price: $1,045.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Berko® Plenum Rated Unit Heater BPH1108324 208V, 10000 Watts, 10 KW, 29.82 Amps

Features

  • Concealed areas of high rise commercial buildings
  • Concession stands at sport facilities
  • Supplemental heat for school bathrooms
  • Plenum areas above large lobbies, and foyers
  • Large entrance ways
  • Use to pre-heat outside air
  • ETL design certified for plenum and concealed space applications
  • Compact size, zero clearance, design for horizontal installation
  • Versatile full featured design with easy serviceability
  • Rugged powder coated steel construction
  • Heavy duty steel finned heating element


Click here to view Manual.

Click here to view Manual.

Product Specifications
BRAND Berko®
LENGTH INCHES 35.5
WIDTH INCHES 18
HEIGHT INCHES 18
WEIGHT LBS 69
COLOR Neutral Grey
CONSTRUCTION Steel
BTU HIGH 34130
CFM HIGH 1000
HIGH SPEED RISE °F 31
VOLTAGE 208
PHASE 3
AMPS 29.82
WATTS 10000
KILOWATTS 10
APPROVAL cETLus
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER BPH1108324


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Downflow Heater Unit H3H2605CA1 - 5000W 240V 3 PH

TPI Downflow Heater Unit H3H2605CA1 - 5000W 240V 3 PH

From $621.00
More Info
Add to Cart
TPI Horizontal or Vertical Discharge Fan Forced Suspended Unit Heater F1F5103N - 3300W 208V 1 PH

TPI Horizontal or Vertical Discharge Fan Forced Suspended Unit Heater F1F5103N - 3300W 208V 1 PH

From $381.95
More Info
Add to Cart
Berko® Institutional Convector Multi-Watt Unit Heater With Thermostat HUH524TA, 208/240v

Berko® Institutional Convector Multi-Watt Unit Heater With Thermostat HUH524TA, 208/240v

From $231.95
More Info
Add to Cart
TPI Multi-Watt Fan Forced Unit Heater HF5605T - 240/208V 1 PH

TPI Multi-Watt Fan Forced Unit Heater HF5605T - 240/208V 1 PH

From $424.95
More Info
Add to Cart
Berko® Unit Heater PH5HWAC, 5000/3333W 240V, 3750/2500W 208V

Berko® Unit Heater PH5HWAC, 5000/3333W 240V, 3750/2500W 208V

From $413.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)