TPI Fan Forced Wall Heater G3315T2RPW - 3000W 277V White
See all 87 items in product family

TPI Fan Forced Wall Heater G3315T2RPW - 3000W 277V White

Item #: WBB46147

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $289.30

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
FAN FORCED WALL HEATERS WITHOUT SUMMER FAN SWITCH
3000 Watt Heater with Double Pole Thermostat -277V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Built-in thermostat with 50-90° F temperature range. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES15-3/8
    • DEPTH INCHES4
    • HEIGHT INCHES20-1/8
    • WEIGHT LBS22
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH10240
    • CFM HIGH175
    • RPM600
    • VOLTAGE277
    • WATTS HIGH3000
    • KILOWATTS3
    • TYPEDouble Pole Thermostat
    • MANUFACTURER'S PART NUMBERG3315T2RPW
    • AMPS HIGH10.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

In what country are heaters made?

Question Asked By: api , alabama , January 06, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result