Berko® Euro Style Convection Wall Heater ECP1024, 1,000W at 240V
See all 2 items in product family

Berko® Euro Style Convection Wall Heater ECP1024, 1,000W at 240V

Item #: WBB202125

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $286.95 ea.
3+ $269.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Euro Style Convection Wall Heater, 1,000W at 240V -

Suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters in larger rooms such as living rooms and family rooms. Wattage levels should be determined by heat loss calculations. Great source of supplementary heating of offices, reception rooms, game rooms and similar light duty commercial and residential applications. Convection and Radiant warmth from one heater. Heater can be surface mounted or recessed into 2X4 or larger wall sections. It is designed to fit between 16" O.C. studs. Steel finned metal sheath electric heating elements provide uniform heat and long service life. Closely spaced bar grille design discourages insertion of foreign objects and directs air outward to effectively distribute heat to the middle of the room. Heavy-duty metal grille offers attractive appearance in a neutral color that is compatible with any decor. Contemporary styling uses soft curves on all edges, avoiding the sharp corners of a square design. Large wiring compartment is accessible from the front of the heater enabling rapid, easy hookup. Grille is 16-1/4"Wx1-5/8"Dx26-1/4"H. CSA and UL approved. 240/208 Volts, 1 Phase, 1000/750 Watts, 4.2 / 3.6 Amps.

Click Here for Installation & Maintenance Instructions

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES16-1/4
    • ROUGH-IN WIDTH INCHES14-1/4
    • DEPTH INCHES1-5/8
    • HEIGHT INCHES26-1/4
    • ROUGH-IN HEIGHT INCHES23-1/8
    • WEIGHT LBS13
    • COLORWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel / Plastic
    • VOLTAGE240 / 208
    • PHASE1
    • WATTS HIGH1000
    • WATTS LOW750
    • KILOWATTS1 / 0.75
    • TYPENon-Fan
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERECP1024
    • AMPS HIGH4.2
    • AMPS LOW3.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!