Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Berko® Fan Forced Designer Wall Heater FRA3027, 3000/1,500W at 277V

Item #: WBB202038

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $282.95 ea.
3+ $268.95 ea.
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Accessories
Fan Forced Designer Wall Heater, 3,000/1,500W at 277V -

Berko's high-capacity, heavy-duty fan forced wall heaters are designed for use almost anywhere in residential commercial or industrial. They perform exceptionally well in such applications as motels, entryways, playrooms, basements, workshops, garages, stores, and similar large areas. Contemporary styling with three piece design. Two pole disconnect switch standard. Slim surface or recessed mounting. Built-in thermostat, thermal cutout, fan delay. Easy to install and service. Fan only setting for summer use. 277 Volts, 1 Phase, 3000/1500 Watts, 10.8 / 5.4 Amps.

Documents are in PDF format

Product Specifications

  • BRANDBerko®
  • WIDTH INCHES15-25/32
  • DEPTH INCHES3-3/4
  • HEIGHT INCHES19-3/16
  • COLORNavajo White
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel & Aluminum
  • BTU10239 / 5120
  • CFM HIGH100
  • VOLTAGE277
  • PHASE1
  • AMPS10.8 / 5.4
  • WATTS3000 / 1500
  • TYPEBuilt-in Thermostat
  • APPROVALcULus Listed
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER'S PART NUMBERFRA3027
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.