TPI Hazardous Location Wall Convector FEP18481RA - 1800W 480V
See all 19 items in product family

TPI Hazardous Location Wall Convector FEP18481RA - 1800W 480V

Item #: WBB45698

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 871.75
Product Information
Warranty
Customer Review
Product Q&A
Accessories
HAZARDOUS LOCATION WALL CONVECTOR HEATERS – SINGLE PHASE
1800 Watt Heater – 480V
Ideal for use in Class 1, Group B, C & D and Division 1 & 2 hazardous locations up to 536°F. Single phase, hazardous location convector heaters are made with heavy duty 16 gauge steel. Cabinet has a textured gray epoxy powder coat finish. These electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Requires 9” minimum clearance from bottom of heater to floor. Cabinet heater measures 9”W x 18”H. Hazardous location heaters should not be operated in room ambients exceeding 104° F. NEMA 4 rated. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES34
    • WIDTH INCHES9
    • HEIGHT INCHES18
    • WEIGHT LBS50
    • COLORGray
    • CONSTRUCTIONSteel
    • BTU HIGH6143
    • VOLTAGE480
    • WATTS HIGH1800
    • KILOWATTS1.8
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERFEP18481RA
    • AMPS HIGH3.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!