Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyna-Glo™ Propane Forced Air Heater RMC-FA125DGD - 70K - 125K BTU

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Dyna-Glo™ Propane Forced Air Heater RMC-FA125DGD - 70K - 125K BTU

Item #: WB246640

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 169.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Dyna-Glo™ LP Forced Air Heater RMC-FA125DGD - 70K - 125K BTU

This Dyna-Glo DELUX portable propane (LP) forced air heater offer a quick fire continuous spark ignition systems, from 70,000 BTU's to 125,000 BTU's, heating up to 3,100 square feet, coupled with adjustable height controls to insure you get the heat you need, when you need it, and where you want it. Hose and regulator assembly is included. Direct-forced forces air construction heater for either indoor construction or outdoor use.(LP tank sold separately)
Features:
  • 70,000 - 125,000 BTU's
  • Continuous Variable BTU's
  • Continuous Electronic Ignition
  • Overheat Auto-Shut-off Protection
  • Adjustable Heat Angle
  • Includes 10' Hose & Regulator
  • Easy Lift Carrying Handle
  • Runtimes for a 20 lb. tank 6 hrs at 70K, 4.5 hrs at 100K. Runtimes for a 40 lb. tank 12 hrs at 70K, 9 hrs at 100k, and 6.9 hrs at 125K. Runtimes for 100 lb. tank 30 hrs at 70K, 22.5 hrs at 100k, and 17.59 hrs at 125K.

Documents are in PDF format

Product Specifications

    • BRANDDyna-Glo™
    • LENGTH INCHES25-5/8
    • WIDTH INCHES11-7/8
    • HEIGHT INCHES16-1/8
    • WEIGHT LBS22.11
    • COLORGray
    • CONSTRUCTIONSteel
    • BTU HIGH125000
    • BTU LOW70000
    • CFM HIGH400
    • COVERAGE SQUARE FEET3100
    • VOLTAGE120
    • FUEL CONSUMPTION (LB/HR)3.3 to 4.6
    • REQUIRED CYLINDER SIZE (LBS)20 / 40 / 100
    • RUN TIME (HRS)6 / 12 / 30
    • FUEL TYPEPropane
    • IGNITION TYPEContinuous
    • INCLUDESCarry Handle, Regulator and Hose Assembly
    • SAFETY FEATURESOverheat Auto Shut-Off Protection
    • TYPEForced Air Propane
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERRMC-FA125DGD
    • EMERGENCY PREPYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Shop Heater

Your review: Nice dual walled shop heater. Unlike a heater you may purchase at Home Depot. This heater is dual walled so it does not get hot on the surface. I also noticed that the CO2 levels only go up a small amount because of the efficient flame. It kicks out an amazing amount of heat, I only run it on the low setting and warms up nicely.

Pros: Safe, easy to operate, electric cord holder, adjustable heat range. Nice finish.

Cons: Only comes in gray, I would have loved a yellow or orange one.

Is this review helpful?

Heats up quick

Your review: Very efficient and easy to use unit that quickly heated up the space that I needed to. A small unit that takes up little space and gets the job done

Pros: Easy to use Quick set up

Cons: A bit loud Screw for cable holder seem a bit loose

Is this review helpful?

works great

Your review: works great

Pros: works as described

Cons: none so far

Is this review helpful?

Really heats fast

Your review: Unit quickly heats a 30x30 work area and holds a comfortabe heat even with opening doors to the outside. ONLY negative is that it is very loud.

Is this review helpful?

works good

Your review: good product

Is this review helpful?

More than adaquete

Your review: Fires right up, good heat, nice to be able to operate at a lower btu whene in a smaller/warmer location, no thermostat control.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!