Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 8 items in product family

Fire Sense Table Top Patio Heater 60269, 10000 BTU, Copper Finish

Item #: WBB1097169

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.99 Save: up to 6%
Price: $140.95
Add to list
Product Information
Product Q&A
Accessories
Fire Sense Table Top Patio Heater 60269, 10000 BTU, Copper Finish

Perfect for outdoor entertaining, our Copper Finish Table Top Patio Heater provides warmth while adding ambience to any outdoor table top setting. This handsome unit raises the outdoor temperature 10-25 degrees. The safety features of this CSA approved unit include an auto shut off tilt valve and an oxygen depletion sensor. 10,000 BTU output. ETL approved.Tank Not Included.

Documents are in PDF format

Product Specifications

  • BRANDFire Sense
  • HEIGHT INCHES34-3/5
  • COLORCopper
  • CONSTRUCTIONSteel
  • BTU HIGH10000
  • COVERAGE SQUARE FEET100
  • MAX RANGE FEET10
  • TANK CAPACITY POUNDS1 LBS
  • FUEL TYPEPropane
  • IGNITION TYPEPiezo
  • APPLICATIONOutdoor
  • APPROVAL OR CERTIFIEDETL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBER60269
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.