Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Patio (139)
Remove
Heat Zone™ Outdoor Patio Heater 1200W
Remove

      Items
Heat Zone™ Outdoor Patio Heater 1200W Heat Zone™ Outdoor Patio Heater 1200W


Heat Zone™ Outdoor Patio Heater 1200W
Heat Zone Outdoor Patio Heater 1200W Heat Zone Outdoor Patio Heater 1200W Heat Zone Outdoor Patio Heater 1200W Heat Zone Outdoor Patio Heater 1200W      
see additional photos
Email This Page Printer Friendly Version
Heat Zone™ Outdoor Patio Heater 1200W
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB246472
List Price $87.95    Save 9%
Price: $79.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

HEAT ZONE™ OUTDOOR PATIO HEATERS
Patio Heater
Heat Zone™ outdoor patio heaters provide instant heat for up to 100 sq. Ft. Uses 1,200 watt Sahara™ Infrared 10”L heat lamp. High polished reflector. Features pull chain operation. Patio Heater is made with corrosion resistant extruded aluminum housing. Includes removable mounting bracket and 8’L power cord. CSA and USA listed. 2 Year Limited Warranty.This heater is not rated for indoor use.

Product Specifications
LENGTH INCHES 12-1/2
WIDTH INCHES 22
HEIGHT INCHES 8
WEIGHT LBS 11
COLOR Silver
ASSEMBLY Assembled
CONSTRUCTION Aluminum
COVERAGE SQUARE FEET 100
VOLTAGE 120
WATTS 1,200 Halogen Lamp
POWER CORD TYPE SJT 16/3
POWER CORD LENGTH FEET 8
TYPE Wall/Ceiling Mount
APPROVAL CSA & USA Listed
LIMITED WARRANTY YEARS 2
MANUFACTURERS PART NUMBER H12010
MODEL 246472


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Electric Infrared Wall Mount Heater

Electric Infrared Wall Mount Heater

From $106.95
More Info
Add to Cart
Tabletop Patio Heater Gold

Tabletop Patio Heater Gold

From $91.95
More Info
Add to Cart
Electric Parasol Infrared Umbrella Heater

Electric Parasol Infrared Umbrella Heater

From $103.95
More Info
Add to Cart
Tall Residential Patio Heater - Stainless Steel Natural Gas

Tall Residential Patio Heater - Stainless Steel Natural Gas

From $167.95
More Info
Add to Cart
Patio Heater 40000 Btu Jet Black Silver

Patio Heater 40000 Btu Jet Black Silver

From $311.95
More Info
Add to Cart
Electric Pub Table Infrared Heater

Electric Pub Table Infrared Heater

From $194.95
More Info
Add to Cart
UFO® Manual Long Wave Infrared Heater S-15 - 1500W

UFO® Manual Long Wave Infrared Heater S-15 - 1500W

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Endless Summer® Tabletop Electric Heater Northgate

Endless Summer® Tabletop Electric Heater Northgate

From $140.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)