Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,525 Items)
Sub Category
Patio (139)
Remove
UFO® Remote Long Wave Infrared Heater UK-15 - 1500W
Remove

      Items
UFO® Remote Long Wave Infrared Heater UK-15 - 1500W UFO® Remote Long Wave Infrared Heater UK-15 - 1500W


UFO® Remote Long Wave Infrared Heater UK-15 - 1500W
Remote Long Wave Infrared Heater Remote Long Wave Infrared Heater Remote Long Wave Infrared Heater Remote Long Wave Infrared Heater    
see additional photos
UFO® Remote Long Wave Infrared Heater UK-15 - 1500W
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB299554
FREE Shipping within the contiguous US
Retail Price: $349.95
See Best Price In Cart

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
UFO® Remote Long Wave Infrared Heater UK-15 - 1500W UFO® Optional Floor Stand With Safety Shut Off for 1500W UFO Models        
 
select
   

UFO® Remote Long Wave Infrared Heater UK-15 - 1500W

UFO® Optional Floor Stand With Safety Shut Off for 1500W UFO Models

   
Total for 2 items is $342.90

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

UFO® Remote Long Wave Infrared Heater UK-15 - 1500W

The most significant feature of infrared heating is that it heats objects directly by light without using air as a mediator. Infrared radiation induces superficial molecules of objects with which they contact and thus, they increase their heat. There is no contact between heat source and object. Compared to other systems used, it is more cost-effective and efficient in terms of installation and operating costs, heating time of relevent space, ceiling height of relevant space and heat loss.
  • Luminescence at 2.4 um wave length, which is absorbed by many materials
  • Best reflection profile with corrosion protected aluminum case and reflector
  • Average filament lifetime of 9,000 hours
  • Heats immediately


Click here to view User's Manual.

Product Specifications
BRAND UFO
LENGTH INCHES 31
WIDTH INCHES 7-1/2
HEIGHT INCHES 4
WEIGHT LBS 8.3
COVERAGE SQUARE FEET 193
VOLTAGE 110
HERTZ 50
WATTS 1500
GIFT ITEM Yes
TYPE Wall Mount
APPROVAL CSA, cTUVus Listed
MANUFACTURERS PART NUMBER UK-15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Electric Infrared Wall Mount Heater

Electric Infrared Wall Mount Heater

From $106.95
More Info
Add to Cart
Tabletop Patio Heater Gold

Tabletop Patio Heater Gold

From $91.95
More Info
Add to Cart
Electric Parasol Infrared Umbrella Heater

Electric Parasol Infrared Umbrella Heater

From $103.95
More Info
Add to Cart
Tall Residential Patio Heater - Stainless Steel Natural Gas

Tall Residential Patio Heater - Stainless Steel Natural Gas

From $167.95
More Info
Add to Cart
Patio Heater 40000 Btu Jet Black Silver

Patio Heater 40000 Btu Jet Black Silver

From $311.95
More Info
Add to Cart
Electric Pub Table Infrared Heater

Electric Pub Table Infrared Heater

From $194.95
More Info
Add to Cart
UFO® Manual Long Wave Infrared Heater S-15 - 1500W

UFO® Manual Long Wave Infrared Heater S-15 - 1500W

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Endless Summer® Tabletop Electric Heater Northgate

Endless Summer® Tabletop Electric Heater Northgate

From $140.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)