Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Personal (69)
Remove
Comfort Zone® Digital Ceramic Oscillating Tower Heater CZ499 - 750/1500 Watt
Remove

      Items
Comfort Zone® Digital Ceramic Oscillating Tower Heater CZ499 - 750/1500 Watt Comfort Zone® Digital Ceramic Oscillating Tower Heater CZ499 - 750/1500 Watt


Comfort Zone® Digital Ceramic Oscillating Tower Heater CZ499 - 750/1500 Watt
Comfort Zone® Digital Ceramic Oscillating Tower Heater CZ499 - 750/1500 Watt
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB825278
Price: $58.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Comfort Zone® Digital Ceramic Oscillating Tower Heater 750/1500 Watt

Features

  • 750/1500 Watts
  • 90° Oscillation
  • ON/OFF Master Power Switch with Indicator Light
  • Illuminated Digital Interface with Soft Touch Push Button Controls
  • Timer Function Turns Heater Off in 1 Hour Increments Up to 8 Hours
  • Easy to Use Timer Promotes Energy Savings
  • Temperature Viewable in Fahrenheit 59 - 86°F
  • Digital Room Temperature Read-Out
  • Programmable Digital Thermostat
  • Safety Tip-Over Switch
  • Safety Overheat Protection System
  • Stay Cool Molded Handle
  • Attractive Platinum Finish


Click here to view Instructions.

Product Specifications
BRAND ComfortZone®
WIDTH INCHES 9-1/2
DEPTH INCHES 10-1/2
HEIGHT INCHES 22
WEIGHT LBS 8.8
COLOR Light Gray
CONSTRUCTION Plastic Body
BTU HIGH 5120
VOLTAGE 120
HERTZ 60
AMPS 12.5
WATTS 750 / 1500
POWER CORD TYPE 2-Prong
POWER CORD LENGTH FEET 6
SAFETY FEATURES Tip-Over Switch
APPROVAL ETL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER CZ499
PART NUMBER 123721


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Holmes Twin Ceramic Heater With Thermostat and Auto Shut off

Holmes Twin Ceramic Heater With Thermostat and Auto Shut off

From $18.75
More Info
Add to Cart
Air King Ceramic Heater 8945

Air King Ceramic Heater 8945

From $59.95
More Info
Add to Cart
Holmes Quartz Radiant Heater

Holmes Quartz Radiant Heater

From $29.95
More Info
Add to Cart
Air King Oscillating Ceramic Heater With Remote Control 8132

Air King Oscillating Ceramic Heater With Remote Control 8132

From $84.95
More Info
Add to Cart
Sunbeam Ceramic Heater Oscillating

Sunbeam Ceramic Heater Oscillating

From $23.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)