Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Radiant Floor Heaters

14 Results

Availability

Type

Brand

Voltage

View All Coverage Area
View All Length
View All Price
14 Results
Compare
1
1
$369.95
Ships within 1 Business Day

Voltage

120 V

Coverage Area

64-120 ft²

Watts per Square Foot

8 To 14

Amperage

8.0 A

Compare
1
1
$179.95
Ships in 2 Business Days

Voltage

120/240 V

Amperage

15.0 A

Compare
1
1
$569.00
Ships in 2 Business Days

Voltage

240 V

Coverage Area

90 ft²

Watts per Square Foot

3

Amperage

4.5 A

Compare
1
1
$169.95
Ships within 1 Business Day

Voltage

120 V

Coverage Area

15 ft²

Watts per Square Foot

12

Amperage

1.5 A

Compare
1
1
$229.95
Ships in 2 Business Days

Voltage

120 V

Coverage Area

30 ft²

Watts per Square Foot

12

Amperage

3.0 A

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$18.75
Ships in 5 Business Days