Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Lockout Devices

Lockout devices are essential for any lockout or tagout safety procedures. Affix the devices to any designated equipment, preventing accidental or unauthorized operation. With bright colors and clear warning labels, the lockout devices are easily noticeable, enhancing workplace safety. The lockout devices are available in various sizes to accommodate different equipment types and are suitable for a variety of industrial machinery.
254 Results

Availability

Type

View All Type

Brand

View All Brand

Size

View All Size
View All Length
View All Material
View All Height
View All Color
254 Results
Compare
1
1
$29.95
Ships in 2 Business Days

Package Quantity

1

Color

Red

Material

Plastic

Width

5 in

Compare
1
1
$24.50
Ships in 2 Business Days

Package Quantity

1

Color

Clear

Material

Plastic

Width

4.5 in

Compare
2
2
Minimum purchase quantity is 2
$38.95
Ships within 1 Business Day

Package Quantity

1

Color

Red

Material

Fiberglass Reinforced Polypropylene

Compare
1
1
$46.95
Ships in 2 Business Days

Package Quantity

1

Color

White

Material

Vinyl

Width

19 in

Compare
BESTSELLER
1
1
$23.30
Ships within 1 Business Day

Package Quantity

1

Color

Red

Material

ABS Plastic

Width

3-1/8 in

Compare
1
1
$29.95
Ships within 1 Business Day

Package Quantity

1

Color

Red

Material

Plastic