Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCARE Super Wick, Humidifier Wick Filter 1043 - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

AIRCARE Super Wick, Humidifier Wick Filter 1043 - Pkg Qty 3

Item #: WBB226039

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.00 each

Sold in packages of 3

Price: $48.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AIRCARE Super Wick, Humidifier Wick Filter 1043

It's simple - it's all in the paper. Our wicks contain more paper than the competition. The quality of our paper has greater absorbency, lasts longer, and requires less energy to provide the same amount of humidification as the competition. The 1043 Super Wick is made right here in the USA under our high quality control standards. Includes limited warranty of 30 days.

Product Specifications

    • BRANDAircare
    • WIDTH INCHES12-1/4
    • DEPTH INCHES4
    • HEIGHT INCHES10-1/2
    • WEIGHT1.13
    • COLOR FINISHWhite
    • CONSTRUCTIONAntimicrobial Paper
    • DESCRIPTIONAIRCARE 1043 Super Wick, Humidifier Wick Filter
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1043
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!