Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia GT4L41W MV 2'X4' 4 Light T8 Multi Volt Grid Troffer w/ Lamps (4100K) & 6' Pre-Wire
See all 50 items in product family

Lithonia GT4L41W MV 2'X4' 4 Light T8 Multi Volt Grid Troffer w/ Lamps (4100K) & 6' Pre-Wire

Item #: WBB547587

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Lithonia GT4L41W MV 2'X4' 4 Light T8 Multi Volt Grid Troffer w/ Lamps (4100K) & 6' Pre-Wire

Intended Use:
Recessed lens fixture for grid T-bar ceilings.

Listings:
UL Listed.

Construction:
Unique doorframe design features a mechanical light seal that does not require foam gasketing. Smooth hemmed sides and smooth ends promote easy, safe handling during installation. Large, easy-to-position integral T bar clips are designed into the end plate for securely attaching the fixture to T bar system. 100% acrylic lens with prism pattern. Low-profile design ideal for restricted plenum applications.

Fixtures equipped with T8 instant start electronic ballasts for use on 120/277V circuits. Ballasts operate energy-saving, full-wattage F32T8 lamps down to 25W. Where applicable (L designation), factory-installed lamps are T8 800 series, 4100 cct. Ballasts are sound-rated A and suitable for starting at 0° F. This ballast meets all requirements of ANSI C 82.11 Consolidated 2002.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERGT4L41W MV
    • VOLTS120/277
    • WATTS32
    • VOLTAGE120-277
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES3.13
    • LAMP TYPE32WT8
    • PRODUCT FAMILYLensed Troffers
    • OPTIONS6' Pre-wired
    • COLOR TEMPERATURE4100
    • CI CODE153TXE
    • LENGTH INCHES48
    • DESCRIPTIONContractor Select
    • WEIGHT LBS15.7
    • WIDTH INCHES24
    • BALLAST TYPEInstant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $6.00 more +