Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell ST824-232G-FSA12125-EU 2x4 Shallow Troffer, 2- 32W T8, Flush steel door, #12 Acry lens.125"

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Hubbell ST824-232G-FSA12125-EU 2x4 Shallow Troffer, 2- 32W T8, Flush steel door, #12 Acry lens.125"

Item #: WBB2216881

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.91 Save up to 29%
Price: $ 72.95
Product Information
Customer Review
Product Q&A
Hubbell ST824-232G-FSA12125-EU 2x4 Shallow Troffer, 2- 32W T8, Flush steel door, #12 Acry lens.125"

Die formed steel w high gloss baked white enamel finish, 86% reflectance minimum, 100% clear prismatic acrylic lens, High power factor electronic ballast, 2-18" min spacing from bottom of lamp to bottom of lens, Corner hinging for easy insertion & removal of door frame from either side, Damp location

Documents

Documents are in PDF format

Product Specifications

    • BRANDHubbell Lighting - Columbia
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERST824-232G-FSA12125-EU
    • TYPEIndoor - Recessed Troffer - Architectural
    • VOLTS120/277
    • WATTS32
    • PACKAGE QTY1
    • LAMPS INCLUDEDNo
    • HEIGHT INCHES3.75
    • LAMP TYPE32WT8
    • COLOR FINISHWhite
    • LENGTH INCHES48
    • DESCRIPTIONST824-232G-FSA12125-EU 2x4 Shallow Troffer, 2- 32W T8, #12 Acry lens.125"
    • WEIGHT LBS22
    • WARRANTY1 Year
    • WIDTH INCHES24
    • BALLAST TYPEInstant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.88.93:44