Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alltemp CP-R1310, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/8 HP, 3.1A
See all 27 items in product family

Alltemp CP-R1310, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/8 HP, 3.1A

Item #: WBB600027

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $263.95
Product Information
Product Q&A
5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/8 HP, 3.1A

Residential And Commercial Replacements For Armstrong And Bell & Gossett Circulator Pump "Power Packs". Available In 115, 230, 460 And 575 Volt.

Product Specifications

    • AMPS3.1
    • BEARING TYPEBall
    • BRANDAlltemp
    • MOUNTINGFlange
    • MOTOR RPM 60Hz1725
    • FRAME48
    • HORSEPOWER1/8
    • LENGTH LESS SHAFT INCHES5.9
    • MANUFACTURERS PART NUMBERCP-R1310
    • ROTATIONReversible
    • VOLTAGE115
    • SPEEDS1
    • RPM1725
    • MOTOR TYPESP
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES5.5"
    • PROTECTION DEGREE50
    • SHAFT LENGTH X DIAMETER0.6" x 1/2"
    • PRODUCT GROUPINGHot Water Circulator Pump Motors
    • HERTZ60
    • PHASESingle
    • DESCRIPTIONHot Water Circulator Pump Motor

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.