Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sntech, Oil Burner Mortor, The Green Motor-Indoor, Odp, Model Se157s750ric - Min Qty 5
See all 2 items in product family

Sntech, Oil Burner Mortor, The Green Motor-Indoor, Odp, Model Se157s750ric - Min Qty 5

Item #: WB318607

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($1,129.75)

Qty Price
1-3 $225.95 ea.
4+ $211.95 ea.
Product Information
Product Q&A
The Green Motor-Indoor drop-in replacement for PSC motors is the most intuitive ECM for aftermarket retrofits available. It directly accepts line voltage inputs and features patented autosizing technology. Through its Speed-Defined Torque Control calibration process, the motor automatically sizes its horsepower to the installation. The Green Motor-Indoor simplifies the installation process reducing the time spent at each job. Its advanced motor design helps improve system performance and saves consumers money

Product Specifications

    • BRANDSNTech
    • MOTOR RPM 60Hz1075
    • FRAMENEMA 48
    • HERTZ (HZ)50/60
    • HORSEPOWER1
    • MANUFACTURERS PART NUMBERGI10750I
    • VOLTAGE115/208-230V AC
    • EFFICIENCY TYPE90 Percent
    • SHAFT LENGTH INCHES4
    • SHAFT DIAMETER INCHES1/2
    • RPM1075
    • MOUNT TYPEBelly Band
    • ENCLOSURE TYPEODP
    • MOTOR TYPEECM, Permanent Magnet Brushless DC