Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 1470P, Shaded Pole 21/29 Frame Replacement, 1/10 HP, 1-Phase, 1550 RPM Motor
See all 7 items in product family

US Motors 1470P, Shaded Pole 21/29 Frame Replacement, 1/10 HP, 1-Phase, 1550 RPM Motor

Item #: WBB465530

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $106.95 ea.
4+ $105.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
US Motors Shaded Pole 21/29 Frame Replacement, 1/10 HP, 1-Phase, 1550 RPM Motor
  • Shaded Pole 21/29 Frame Replacement Motor
  • 5.0 Diameter
  • Open Dripproof Air Over
  • Hub Mount Bracket (2-1/4) Single Speed

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGHub/Stud
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)60
    • HORSEPOWER1/10
    • VOLTAGE115/208-230
    • RUN CAPACITOR MICROFARADS5
    • RPM1550
    • LOCKED ROTOR TORQUE2.66 OZFT
    • INSULATION CLASSB
    • PHASE1
    • BREAK DOWN TORQUE7.045 OZFT
    • SERVICE FACTOR1
    • LOCKED ROTOR AMPS2.76
    • RUN CAPACITOR VOLTAGE370

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!