Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alltemp EE-3511, Shaded Pole Unit Bearing Refrigeration Motor - 35W, 1.4A, 115V
See all 15 items in product family

Alltemp EE-3511, Shaded Pole Unit Bearing Refrigeration Motor - 35W, 1.4A, 115V

Item #: WBB600085

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $57.95
Product Information
Product Q&A
Shaded Pole Unit Bearing Refrigeration Motor - 35W, 1.4A, 115V

These 3.5" Diameter Motors Feature A Long Life Unit Bearing Design And Are Available In 4 Through 50 Watts Output In 115 And 230 Volt.

Product Specifications

    • AMPS1.4
    • BEARING TYPEUnit
    • BRANDAlltemp
    • MOUNTINGStud
    • MOTOR RPM 60Hz1550
    • FRAME51
    • LENGTH LESS SHAFT INCHES3.17
    • MANUFACTURERS PART NUMBEREE-3511
    • ROTATIONCWISE
    • VOLTAGE115
    • PRODUCT GROUPINGUnit Bearing Motors
    • HERTZ60
    • DESCRIPTIONShaded Pole Unit Bearing Refrigeration Motor
    • PHASESingle
    • WATTS35
    • SPEEDS1
    • RPM1550
    • MOTOR TYPESP
    • ENCLOSURE TYPETotally Enclosed
    • DIAMETER INCHES3.5"
    • CAPACITOR REQUIRED (MFD/VOLTS)Not Required
    • SHAFT LENGTH X DIAMETER1/4" x 20 Threaded
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.