Condenser Fan Blades
Material
Price
Lau 3 Blade Heavy Duty Condenser Propeller, Ccw Rotation, 23° Pitch, 12" Dia., Pack of 2 - Pkg Qty 2
Pitch Degrees
23 °
Diameter
12 in
Rotation
CCW °
RPM
1075 rpm
Lau 3 Blade Heavy Duty Condenser Propeller, Ccw Rotation, 23° Pitch, 14" Dia., Pack of 2 - Pkg Qty 2
Pitch Degrees
23 °
Diameter
14 in
Rotation
CCW °
RPM
1075 rpm
Lau 3 Blade Heavy Duty Condenser Propeller, Cw Rotation, 23° Pitch, 14" Dia., Pack of 2 - Pkg Qty 2
Pitch Degrees
23 °
Diameter
14 in
Rotation
CW °
RPM
1075 rpm
Lau 3 Blade Heavy Duty Condenser Propeller, Cw Rotation, 30° Pitch, 18" Dia., Pack of 2 - Pkg Qty 2
Pitch Degrees
30 °
Diameter
18 in
Rotation
CW °
RPM
825 rpm
Lau 4 Blade Heavy Duty Condenser Propeller, Ccw Rotation, 27° Pitch, 18" Dia., Pack of 2 - Pkg Qty 2
Pitch Degrees
27 °
Diameter
18 in
Rotation
CCW °
RPM
825 rpm
Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14" Dia., 23° Pitch
Pitch Degrees
23 °
Diameter
14 in
Rotation
Counterclockwise °
RPM
1140/1550/1725 rpm