Plastic Fan Blades
Diameter
4 in
Rotation
Clockwise °
Number of Blades
4
Small Plastic Push-On Fan Blade, 4" Dia., CW, 1/8" Bore, 3/4" Blade Depth, 4 Blade
Diameter
4 in
Rotation
Clockwise °
Number of Blades
4
Small Plastic Push-On Fan Blade, 4" Dia., CW, 3/16" Bore, 3/4" Blade Depth, 4 Blade
Diameter
4 in
Rotation
Clockwise °
Number of Blades
4
Small Plastic Push-On Fan Blade, 4-5/8" Dia., CCW or CW, 3/16" Bore, 1" Blade Depth, Wheel Blade
Diameter
4-5/8 in
Rotation
Both °
Diameter
5 in
Rotation
Counterclockwise °
Number of Blades
5
Small Plastic Push-On Fan Blade, 3-1/2" Dia., CCW, 3/16" Bore, 3/4" Blade Depth, 4 Blade
Diameter
3-1/2 in
Rotation
Counterclockwise °
Number of Blades
4