Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco Double Inlet Blower Wheel - 6 25/64" Diameter 3/4" Bore
See all 23 items in product family

Fasco Double Inlet Blower Wheel - 6 25/64" Diameter 3/4" Bore

Item #: WBB193099

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fasco Double Inlet Blower Wheel - 6 25/64 Inch Diameter 3/4 Inch Bore

Made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation isCCW. Max RPM is2,275. Width is6-1/4 in.. Quantity is2. Extra quantities are available.

Product Specifications

    • BRANDFasco
    • WIDTH INCHES6-1/4
    • DIAMETER INCHES6-25/64
    • BORE INCHES3/4
    • CONSTRUCTIONGalvanized Steel
    • RPM2275
    • ROTATIONCCW
    • DESCRIPTIONDouble Inlet Blower Wheel
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER2-6139

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!