Hoses, Wands, & Reels
Pressure washer hoses, wands, and reels are the ideal accessories for any commercial pressure washer machine. Pressure washer hoses are built to withstand high pressure and come various lengths. Pressure washer wands include adjustable pressure settings for different cleaning tasks. Pressure washer hose reels are designed to store the pressure washer hose in a tangle-free, organized manner.
Length
View All Length
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
Simpson Universal 20" Industrial Pressure Washer Surface Cleaner, Hot/Cold Water to 4500 PSI
Model #: WBB3115541
1
1
Ships in 3 Business Days
Material
Heavy-duty ABS
Compare
1
1
Ships within 1 Business Day
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
160°F °F
Compare
1
1
Ships in 3 Business Days
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
180°F °F
Compare
1
1
Ships in 3 Business Days
Material
Brass
Compare
MTM Hydro 30.0051 Kobrajet 3/8" x 100' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Model #: WBB521985
1
1
Ships within 1 Business Day
Max PSI
4000 psi
Material
Rubber
Max Temperature
275°F °F
Compare
1
1
Ships within 1 Business Day
Max PSI
4000 psi
Material
Steel
Max Temperature
140°F °F