Hoses, Wands, & Reels
Availability
Free Shipping
Type
Brand
Length
Height
Color
Price
MTM Hydro 30.0055 Kobrajet 3/8" x 100' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
6000 psi
Material
Rubber
Max Temperature
275°F °F
Simpson Universal 20" Industrial Pressure Washer Surface Cleaner, Hot/Cold Water to 4500 PSI
Material
Heavy-duty ABS
Material
Brass
Material
Brass
Simpson Universal Turbo Nozzle 1/4" Quick Connect, Orifice Size 3.0, Hot/Cold Water Use
Material
Aluminum, Steel, Plastic, Ceramic
Max PSI
4000 psi
Max Temperature
140°F °F
Max PSI
4000 psi
Material
Rubber
Max Temperature
310°F °F
MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
6000 psi
Material
Rubber
Max Temperature
275°F °F
Max PSI
4000 psi
Material
Rubber
Max Temperature
310°F °F
Simpson Armor Hose™ 3/8" x 200' x 4500 PSI Hot & Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Material
Brass, Plastic
Material
Plastic, Brass, Steel
Simpson Monster Hose 3/8" x 150' x 4500 PSI Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Max PSI
4000 psi
Max PSI
4200 psi
Material
Brass
Connection Size
3/8 in
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
160°F °F
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
180°F °F
Max PSI
2500 psi
Material
Brass Nozzle
Connection Size
1/4 in
Max Temperature
130°F °F
Max PSI
4000 psi
Material
Fiberglass
Max Temperature
210°F °F
Material
Steel, Brass
Material
Steel, Brass
Max PSI
5000 psi
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
185°F °F
Material
Polyurethane w/ 4" Bend Protectors
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
185°F °F
Simpson Armor Hose™ 3/8" x 50' x 4500 PSI Hot & Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Simpson Santoprene™ Hose 1/4" x 25' x 4000 PSI Cold Water Replacement/Extension Hose
Material
Santoprene w/ 4" Bend Protectors
Max PSI
5000 psi
Connection Size
1/4 in
Connection Size
1/4 in
Max PSI
4200 psi
Material
Brass
Connection Size
3/8 in
Max PSI
5000 psi
Material
Hardened Stainless Steel, Plastic
Connection Size
1/4 in
Max PSI
4000 psi
Max Temperature
250°F °F
MTM Hydro 30.0050 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
4000 psi
Material
Rubber
Max Temperature
275°F °F
Material
Aluminum, Stainless Steel
Material
Wrapped Rubber
Simpson Monster Hose 3/8" x 200' x 4500 PSI Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Material
Wrapped Rubber
MTM Hydro 30.0051 Kobrajet 3/8" x 100' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
4000 psi
Material
Rubber
Max Temperature
275°F °F
Material
Wrapped Rubber
HOT-2-GO AR425 3/8" X 150' Capacity 5000 PSI Stainless Steel Pivoting Pressure Washer Hose Reel
Max PSI
5000 psi
Material
Stainless Steel
Max Temperature
400°F °F
Material
Polyurethane w/ 4" Bend Protectors