Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MTM Hydro 7000 psi Chrome-Plated Ball Valve 3/8" F
See all 12 items in product family

MTM Hydro 7000 psi Chrome-Plated Ball Valve 3/8" F

Item #: WBB522009

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $54.95
Product Information
Customer Review
Product Q&A
Accessories
MTM Hydro 7000 psi Chrome-Plated Ball Valve 3/8" F

MTM Hydro's 7000 psi Chrome Plated Ball Valve is ideal for a variety of water applications. Crafted out of resilient chrome-plated steel and equipped with Teflon seals, this ball gets the job done. The large handle is easy to turn and provides the leverage needed with working under high pressure.

Product Specifications

    • COLOR FINISHSilver
    • BRANDMTM Hydro
    • CONSTRUCTIONChrome-Plated Steel
    • MANUFACTURERS PART NUMBER20.0036
    • MAX. TEMPERATURE176°F
    • PSI7000
    • TYPEBall Valve
    • SIZE INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!