Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® VCC Series Compact Tank Condensate Removal Pump - 115V
See all 3 items in product family

Little Giant® VCC Series Compact Tank Condensate Removal Pump - 115V

Item #: WBB215778

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.00 Save up to 43%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Accessories
The VCC-20ULS is designed to be installed where the A/C unit's drain line is too low for the normal condensate removal tank. It includes a safety switch to prevent overflow of the tank in case of blockage in the discharge line. Features a built-in check valve. 1 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES12
    • WIDTH INCHES5
    • HEIGHT INCHES5-3/8
    • CONSTRUCTIONABS Tank, Cover, Pump Head, SS Motor Shaft
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS1.5
    • HORSEPOWER 1/30
    • DISCHARGE HEAD3/8" Barb
    • GALLONS PER MINUTE1.2
    • PLUG CONFIGURATION5-15P
    • POWER CORD LENGTH FEET6
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER554200
    • MODELVCC-20ULS
    • MAXIMUM TEMPERATURE °F120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!