Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant®  VCL-45ULS Condensate Removal 553245 - 230V, 450 GPH At 1'
See all 6 items in product family

Little Giant® VCL-45ULS Condensate Removal 553245 - 230V, 450 GPH At 1'

Item #: WBB215742

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $535.00 Save up to 41%
Price: $ 314.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® VCL-45ULS Condensate Removal 553245 - 230V, 450 GPH At 1'

Made with an ABS tank, volute and switch cover with a polypropylene impeller and galvanized steel tank cover for long lasting durability. Offers large, one gallon tank condensate pump with 3/8" O.D. copper discharge tube. Includes safety switch that can be wired to shut down air conditioner or wired to alarm to warn of possible tank overflow. Motor offers automatic operation and thermal overload protection. Snap-action switch, safety switch and includes 6' cord. Rated for high efficiency gas furnaces. ULA/CSA listed. GPM is 7.32. HP is 1/5. Voltage is 230. Phase is 1. Amps is 3.5. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES12
    • WIDTH INCHES6
    • HEIGHT INCHES10-1/2
    • CONSTRUCTIONABS Tank & Pump Head, Galvanized Steel Tank Cover
    • VOLTAGE230
    • HERTZ60
    • AMPS1
    • HORSEPOWER1/5
    • DISCHARGE HEAD3/8" Copper Tube
    • GALLONS PER MINUTE7.32
    • GALLONS PER HOUR450
    • PLUG CONFIGURATION6-15P
    • SUCTIONDRAW HEAD FEET45
    • POWER CORD LENGTH FEET6
    • CORD LENGTH FEET6
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER553245
    • MODELVCL-45ULS
    • SHUT OFF (FEET)45
    • MAXIMUM TEMPERATURE °F120
    • MAXIMUM LIQUID TEMPERATURE °F120

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How does the pump get power? Is there a plug or do I have to wire it for power myself?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed