Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 230V
See all 11 items in product family

Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 230V

Item #: WBB215741

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.00 Save up to 41%
Price: $62.95
Product Information
Customer Review
Product Q&A
Accessories
The 230 Volt VCMA-20ULS is half-gallon tank unit designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It includes a safety switch to prevent overflow of the tank in case of blockage in the discharge line. Features a built-in check valve. 1 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES11
    • WIDTH INCHES5
    • HEIGHT INCHES7
    • CONSTRUCTIONABS Tank, Motor Cover and Volute
    • DIAPHRAGM CONSTRUCTIONStainless Steel
    • IMPELLER MATERIALGlass-Filled Polyproplene
    • VOLTAGE230
    • PHASE1
    • HERTZ60
    • AMPS1
    • HORSEPOWER1/30
    • DISCHARGE HEAD3/8" Barbed
    • GALLONS PER HOUR80 @ 1' Lift
    • PLUG CONFIGURATION6-15P
    • POWER CORD LENGTH FEET6
    • SWITCH TYPESafety
    • APPLICATIONAir Conditioner, Gas Furnace, Condensing Boilers
    • DESCRIPTION3 Inlet Drain Holes
    • APPROVALcCSAul
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER554455
    • MODELVCMA-20ULS
    • THERMAL PROTECTIONOverload Protection
    • SHUT OFF (FEET)17
    • MAXIMUM LIQUID TEMPERATURE °F140
    • OPERATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!