Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/4 In. Sweat Pump Isolation Flange (Pair) - Pkg Qty 2
See all 14 items in product family

1-1/4 In. Sweat Pump Isolation Flange (Pair) - Pkg Qty 2

Item #: WBB46887

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$71.95 each

Sold in packages of 2

Price: $143.90
Product Information
Customer Review
Product Q&A
Accessories
1-1/4 In. Sweat Pump Isolation Flange (Pair)
combination of an isolation ball valve and a companion flange for circulators. Allows for easy service or replacement of the circulator without the need to drain the system. For use with pump models: 100NFI, LR, NRF, PR, PL-30, PL-36, PL-55, 100BNFI, LR, NBF, PRAB, PL-30B, PL-36B, PL-55B, LR20WR, LR15BWR, NBF-12F/LW, NBF-22,NBF-33, NBF36, NRF-22, NRF-9F/LW, NRF-33, NRF-36, SSF-12f/LW, SSF-22.

Product Specifications

    • BRANDBell & Gossett
    • SIZE1-1/4" SWT
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBER101228

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed