Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Hat Channel Motorized Damper 12" - ACD 12

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Aluminum Hat Channel Motorized Damper 12" - ACD 12

Item #: WBB771528

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $229.95
Product Information
Customer Review
Product Q&A
The Hat Channel is an extruded aluminum motorized volume control damper. The hat channel frame is 5" deep with 7" wide center-pivoted blades for a full 90 degree rotation with parallel blade action. The TPV blade and stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in a vertical or horizontal position; typically walls, curbs, or ductwork. Comes standard with an internally mounted factory installed 100-240 volt power open / spring close motor with an end switch.

MADE IN THE USA

Product Specifications

    • WIDTH INCHES11-3/4
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES11-3/4
    • ROUGH OPENING INCHES12 x 12
    • WEIGHT LBS5
    • CONSTRUCTIONExtruded Aluminum Frame and Blades
    • VELOCITY FEET PER MINUTE3500
    • FREE AREA SQ. FT.0.37
    • NUMBER OF PANELS1
    • MOUNT TYPEVertical or Horizontal
    • TYPEMotorized
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERACD 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:46