Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 18" Base Board Diffuser - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

AmeriFlow® 18" Base Board Diffuser - Pkg Qty 12

Item #: WBB28947

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

18" Base Board Diffuser

Sunburst pattern diffusers spread warm air over a wide area. Single valve with center control. 3015/3018 are supply models. 4015/4018 are matching returns.

All steel construction. White. 3" Base Extension.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES18
    • DEPTH INCHES3
    • HEIGHT INCHES4-1/2
    • WEIGHT LBS2.333
    • COLORWhite
    • TOP FINISHPainted
    • DESCRIPTION18" Base Board Diffuser
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER3018W18
    • CONSTRUCTIONSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

18" Base Board Diffuser

Your review: My 18" diffusers were just what I ordered. There was a short delivery delay due to being on back order, but when they came they were just what I was looking for. The brilliant white color, with all metal, non-fade construction is great! Thanks.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:64