Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Round Soffit Vent SM-RSV 2 2"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Speedi-Products Round Soffit Vent SM-RSV 2 2"

Item #: WBB629151

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2.18
Product Information
Customer Review
Product Q&A
Speedi-Products Round Soffit Vent, 2"

Speedi-Products 2" White Round Soffit Vent. Used in Soffits for exhaust duct terminations and Soffit venting. UV Stabilized W/extra long collar & molded in mesh screen. Can be used for Remodeling, Do it yourself & New Residential projects.Free Air Space 1.1 Square Inches.

Features
  • Used in Soffits for exhaust duct terminations and Soffit venting
  • UV Stabilized
  • Extra long collar
  • Molded in mesh screen.

Product Specifications

    • BRANDSpeedi-Products
    • MAXIMUM DUCT HEIGHT INCHES2
    • MAXIMUM DUCT WIDTH INCHES2
    • OUTSIDE HEIGHT INCHES3
    • OUTSIDE LENGTH INCHES3
    • OUTSIDE THICKNESS INCHES2
    • WEIGHT LBS0.20
    • COLORWhite
    • HVAC APPLICATIONVentilation
    • UV STABILIZERYes
    • TYPESoffit Vent
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSM-RSV 2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Soffit vents

Your review: Good product and fast service

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21