Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® Floor Register - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

AmeriFlow® Floor Register - Pkg Qty 10

Item #: WBB28991

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 10

Price: $64.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Floor Register

Wide border compensates for oversize floor openings. Strong rolled edge face bars set at graduated angles for wide diffusion. Parallel valves deflect air to wall or into room.

Parallel valves deflect air to wall or into room. All steel construction.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES13-1/2
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES2
    • NOMINAL SIZE4" x 12"
    • DUCT SIZE INCHES4"x12"
    • WEIGHT LBS1.313
    • COLORWhite
    • TOP FINISHPainted
    • TYPEFloor Register
    • DESCRIPTIONFloor Register
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER413W4X12
    • CONSTRUCTIONSteel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!